Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 1/16 x 3/8
Mfr # CCMG-402-L-ALTIN
Zoro # G5013598
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8"
- Single End/Double End Single End
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-402-L-ALTIN
- Zoro # G5013598
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Milling Dia. | 1/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,1/16 x 3/8 |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,1/16 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- WIHA 1/4 in Drive Insulated Socket 12 mm, Hex, Metric (31333)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 12mm x 26mm, Finish: TiCN (CC-M12M12-TICN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/2x5/8, Number of Flutes: 4 (CCMGS-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 7/32x1/2" (CC-1207)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: UN (MEFM-040-500)
- Melin Tool Co End Mills