Shop All Square End Mills
Melin Tool Co
End Mill, Carbide, GP, Square, 10mm x 25mm, Number of Flutes: 4
Mfr # CCMG-M10M10-ALTIN
Zoro # G5000900
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 25 mm
- Single End/Double End Single End
- Shank Dia. 10 mm
Product Information
- Brand Melin Tool Co
- MFR # CCMG-M10M10-ALTIN
- Zoro # G5000900
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 25 mm |
Shank Dia. | 10 mm |
Overall Length | 70 mm |
Milling Dia. | 10 mm |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Square,10mm x 25mm |
Finish | AlTiN |
End Mill Style | Square |
Description
End Mill,Carbide,GP,Square,10mm x 25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX 3/32 inch Ball End L-wrench, Phosphated, Long (627328 3/32)
- REGAL CUTTING TOOLS 9/16-27 NS Hand Tap H3 6 Flt Bottom (012496AS)
- GRAY TOOLS Crimping Pliers, 7" Long, 1-3/8" Jaw (B261B)
- PRO-SERIES Capacity Drywall Cart, 3000 Lbs (DWCART)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 4mm x 14mm (EMG-M4M4)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32" x 5/16 (CCMGS-605)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 6mm x 28mm, Number of Flutes: 4 (CCMG-M6M6-L-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11/64 x 9/16, Number of Flutes: 3 (EMG40-605-1/2-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2" (CCMG-1616-L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- Melin Tool Co End Mills