Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Carbide, GP, R.045, 1/4 x 3/4, Number of Flutes: 4
Mfr # CCMG-808-R045-ALTIN
Zoro # G4960580
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
- Number of Flutes 4
Product Information
- Brand Melin Tool Co
- MFR # CCMG-808-R045-ALTIN
- Zoro # G4960580
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Item | End Mill,Carbide,GP,R.045,1/4 x 3/4 |
Finish | AlTiN |
Number of Flutes | 4 |
End Mill Material | Carbide |
End Mill Style | Radius |
Single End/Double End | Single End |
Description
End Mill,Carbide,GP,R.045,1/4 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- MITUTOYO USB-ITN-E (06AFM380F)
- MILWAUKEE TOOL 2-1/8" HSS Annular Cutter 2" Depth (49-59-2212)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 5/8, 1-3/8 Cut L (12337)
- Melin Tool Co End Mills