Shop All General Purpose Cobalt End Mills
Melin Tool Co
End Mill, Carbide, GP, R.045, 1 x 1-1/2, Number of Flutes: 4
Mfr # CCMG-3232-R045-ALTIN
Zoro # G4960669
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1-1/2"
- Overall Length 4"
- Shank Dia. 1"
- End Mill Material Carbide
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # CCMG-3232-R045-ALTIN
- Zoro # G4960669
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1-1/2" |
Overall Length | 4" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Item | End Mill,Carbide,GP,R.045,1 x 1-1/2 |
End Mill Material | Carbide |
Finish | AlTiN |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Style | Radius |
Description
End Mill,Carbide,GP,R.045,1 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 25/32-27/32, 7 3/8, HSS (4LGT3)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 6-32 (2288-06)
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- MELIN TOOL CO Roughing End Mill, Chamfer, 0.015x1/2", Overall Length: 3" (CRMG-1616)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/32 (11609370R.015A)
- Melin Tool Co End Mills