Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 3/16" x 1
Mfr # AMGN-606-B
Zoro # G5004909
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # AMGN-606-B
- Zoro # G5004909
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 3/16" |
Overall Length | 3" |
Milling Dia. | 3/16" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,3/16" x 1 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,3/16 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set, 12533 (12533)
- SUNEX WRENCH SET ANGLED SAE 14PC 3/8 X 1-1/4 (SU9914A)
- GREY PNEUMATIC Grey Pneumatic 1226M 0.38 in. Drive 26 Pc. Standard And Deep Length Metric Master Set (GRY-1226M)
- MILWAUKEE TOOL Tape Measure (48-22-0327)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/32" x 5/16, Shank Dia.: 3/8" (A-1203-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Milling Dia.: 9 mm (CCMG-M10M9-B-ALTIN)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- Melin Tool Co Ball End Mills