Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3
Mfr # EMG-404-B-ALTIN
Zoro # G5003457
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # EMG-404-B-ALTIN
- Zoro # G5003457
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/8 x 1/2 |
End Mill Style | Ball |
Finish | AlTiN |
Description
End Mill,Carbide,GP,Ball,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-300XC-35)
- PALMGREN CH HANSON MULTIJAW BENCH VISE, 6 in 9629504 (9629504)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/4in.dia. (56247)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- ZORO SELECT Carbide End Mill, 2in, CEM532B4 (CEM532B4)
- Melin Tool Co End Mills