Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/4" x 1/2
Mfr # CCMGS-808-B
Zoro # G4961551
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2"
- Single End/Double End Single End
- Shank Dia. 1/4"
Product Information
- Brand Melin Tool Co
- MFR # CCMGS-808-B
- Zoro # G4961551
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/4" x 1/2 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,1/4 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- SLUGGER BY FEIN Hand Held Carbide Tip Cutter (63134269030)
- MILWAUKEE TOOL 17mm Metric Ratcheting Combination Wrench (45-96-9317)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 27/64" x 1, Number of Flutes: 3 (EMG-1413-1/2-B)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 9mm x 22mm, Number of Flutes: 3 (EMG-M10M9-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2X)
- Melin Tool Co End Mills