Shop All Straight Flute Drill Bits
Melin Tool Co
Drill Wire, Carbide, Str-Fl, 24 x 1"
Mfr # JDR-24
Zoro # G4992309
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #24
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-1/16"
Product Information
- Brand Melin Tool Co
- MFR # JDR-24
- Zoro # G4992309
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #24 |
Overall Length | 2-1/16" |
Length of Cut | 1" |
Details
Item | Drill Wire,Carbide,Str-Fl,24 x 1" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill Wire,Carbide,Str-Fl,24 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Brass (06421)
- STARRETT Micrometer Set Electronic (S3732CXFLZ)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 3/4 x 4 in. (38448)
- TEKTON Combination Wrench Set with Pouch, 27-Piece (6-32 mm) (WCB94203)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- Melin Tool Co Drill Bits