Shop All Countersinks
Melin Tool Co
Drill Point Countersink, HSS, 90 deg., 7/8"
Mfr # HS4DP-7/8-90
Zoro # G5300528
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Number of Flutes 4
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-7/8-90
- Zoro # G5300528
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Drill Point Countersink,HSS,90 deg.,7/8" |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersink,HSS,90 deg.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1904 (W1904)
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel (48-62-3030)
- WILTON Bearing Pin (5710551)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- Melin Tool Co Countersinks