Shop All Drill Mills
Melin Tool Co
Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Finish: Uncoated
Mfr # A-1214-DP-1
Zoro # G4991450
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 7/16"
- Length of Cut 1-1/32"
- Overall Length 2-23/32"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-1214-DP-1
- Zoro # G4991450
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 7/16" |
Length of Cut | 1-1/32" |
Overall Length | 2-23/32" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,Hss,90 deg.,7/16" x 1-1/32 |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,Hss,90 deg.,7/16 In. x 1-1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5314-TT)
- BOSCH 30 Ton King Pin Pusher Set (4240A)
- KO-KEN Bit Socket 32mm Hex 75mm 3/4 Sq. Drive (6012M.75-32)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- Melin Tool Co Drill Mills