Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2"
Mfr # A-1212-DP-1
Zoro # G5301453
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 3/8"
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-1212-DP-1
- Zoro # G5301453
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8" |
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,3/8" x 3/4" |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,3/8 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL NY Stainless Steel Highway, 9" x 3" 1/2"R (CF176PF)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (46611)
- DREMEL Cleaning Pad, 2-1/2" Size (PC364-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- Melin Tool Co End Mills