Shop All Drill Mills
Melin Tool Co
Drill Mill, Hss, 90 deg., 3/4 x 1-11/16
Mfr # A-2424-DP-1
Zoro # G5007602
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 3/4"
- Length of Cut 1-11/16"
- Overall Length 3-15/16"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-2424-DP-1
- Zoro # G5007602
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/4" |
Length of Cut | 1-11/16" |
Overall Length | 3-15/16" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,Hss,90 deg.,3/4 x 1-11/16 |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,Hss,90 deg.,3/4 x 1-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Steel Grip DR60692 36 in. Pipe Wrench (2392033)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- APEX TOOL GROUP Insert Bit (AM-06-6)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Carbide Drill Mill 60Deg 5/16"X13/16, Number of Flutes: 4 (CCMG-1010-DP60)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- HHIP 1/2 X 1/2 X 1-1/4 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5733)
- Melin Tool Co Drill Mills