Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 1/8" x 3/8", Overall Length: 2-5/16"
Mfr # A-1204-DP
Zoro # G5301523
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/8"
- Length of Cut 3/8"
- Overall Length 2-5/16"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-1204-DP
- Zoro # G5301523
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 3/8" |
Overall Length | 2-5/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,1/8" x 3/8" |
Single End/Double End | Single End |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,1/8 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792743)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- OSG Screw Machine Drill Bit, 2.90 mm Size, 135 Degrees Point Angle (215-1142)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-DP60-ALTIN)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- HHIP 3/8 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0375)
- Melin Tool Co Drill Mills