Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2
Mfr # A-1208-DP
Zoro # G5301499
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/4"
- Length of Cut 5/8"
- Overall Length 2-7/16"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-1208-DP
- Zoro # G5301499
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4" |
Length of Cut | 5/8" |
Overall Length | 2-7/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,1/4" x 5/8" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,1/4 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 8 pcs (J72159)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 18mm -1.50 (1759)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LB-50B)
- MELIN TOOL CO Carbide Drill Mill 90Deg 5/16X13/16, Number of Flutes: 2 (AMG-1010-DP-1-ALTIN)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- Melin Tool Co End Mills