Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 60 deg., 1/8" x 3/8"
Mfr # A-1204-DP60
Zoro # G5301620
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/8"
- Length of Cut 3/8"
- Overall Length 2-5/16"
- Included Angle 60 Degrees
Product Information
- Brand Melin Tool Co
- MFR # A-1204-DP60
- Zoro # G5301620
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 3/8" |
Overall Length | 2-5/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Item | Drill Mill,HSS,60 deg.,1/8" x 3/8" |
Single End/Double End | Single End |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,60 deg.,1/8 In. x 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Triple Square Socket Metric 12 mm Tip, 5 3/4 in L (41422)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Point Angle 118 Degrees, High Speed Steel (C22713)
- HARVEY TOOL Runner Cutter, 0.0310", Shank Dia.: 5/16" (856502-C3)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 (AMG-M3M1-DP-ALTIN)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 3/32 x 3/8, Number of Flutes: 4 (CCMG-403-DP60-ALTIN)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- Melin Tool Co End Mills