Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 3/8" x 1"
Mfr # CCMG-1212-DP-ALTIN
Zoro # G5343602
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Milling Dia. 3/8"
- Length of Cut 1"
- Overall Length 2-1/2"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1212-DP-ALTIN
- Zoro # G5343602
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8" |
Length of Cut | 1" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
Included Angle | 90 Degrees |
Item | Drill Mill,Carbide,90 deg.,3/8" x 1" |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,90 deg.,3/8 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- PROTO 18 Piece Proto Retaining Ring Plier Set (J380)
- DAVIES Push/Pull Knob, 1/4-20 Thread Size, 0.87"L, HR Phenolic (3006-J)
- CAPRI TOOLS 1/4 in Drive 3 mm Hex Bit Socket (3-0533)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Carbide Drill Mill 60Deg 5/16"X13/16, Number of Flutes: 4 (CCMG-1010-DP60)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- Melin Tool Co End Mills