Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 1/8 x 1/2, Number of Flutes: 4
Mfr # CCMG-404-DP-ALTIN
Zoro # G5006108
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Milling Dia. 1/8"
- Length of Cut 1/2"
- Overall Length 1-1/2"
- Included Angle 90 Degrees
Product Information
- Brand Melin Tool Co
- MFR # CCMG-404-DP-ALTIN
- Zoro # G5006108
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 1/2" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Included Angle | 90 Degrees |
Item | Drill Mill,Carbide,90 deg.,1/8 x 1/2 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,90 deg.,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Swaged Handle, Button, 1-3/4 x 72 in, Alum (CC289S)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- SURTEK Combination ratcheting wrench 17mm (100587)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HHIP 1 X 3/4" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-1001)
- Melin Tool Co End Mills