Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 60 deg., 3/32 x 3/8, Number of Flutes: 4
Mfr # CCMG-403-DP60-ALTIN
Zoro # G4988361
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Milling Dia. 3/32"
- Length of Cut 3/8"
- Overall Length 1-1/2"
- Included Angle 60 Degrees
Product Information
- Brand Melin Tool Co
- MFR # CCMG-403-DP60-ALTIN
- Zoro # G4988361
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/32" |
Length of Cut | 3/8" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
Included Angle | 60 Degrees |
Item | Drill Mill,Carbide,60 deg.,3/32 x 3/8 |
Single End/Double End | Single End |
Finish | AlTiN |
End Mill Material | Carbide |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,60 deg.,3/32 x 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-14MM)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- GENERAL TOOLS Engraver Precision Crdls (505)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- Melin Tool Co End Mills