Shop All Straight Flute Drill Bits
Melin Tool Co
Drill, Carbide, Str-Fl, 6.5mm x 35mm
Mfr # JDR-6.5MM
Zoro # G4992430
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 6.5 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 63 mm
Product Information
- Brand Melin Tool Co
- MFR # JDR-6.5MM
- Zoro # G4992430
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 6.5 mm |
Overall Length | 63 mm |
Length of Cut | 35 mm |
Details
Item | Drill,Carbide,Str-Fl,6.5mm x 35mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill,Carbide,Str-Fl,6.5mm x 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 7/8" Combination Wrench Polished (644149)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523119)
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- Melin Tool Co Drill Bits