Shop All Straight Flute Drill Bits
Melin Tool Co
Drill, Carbide, Str-Fl, 3.5mm x 24mm, Number of Flutes: 2
Mfr # JDR-3.5MM
Zoro # G4992607
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.5 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 52 mm
Product Information
- Brand Melin Tool Co
- MFR # JDR-3.5MM
- Zoro # G4992607
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3.5 mm |
Overall Length | 52 mm |
Length of Cut | 24 mm |
Details
Item | Drill,Carbide,Str-Fl,3.5mm x 24mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill,Carbide,Str-Fl,3.5mm x 24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 1/8"-28 (4645-1C28)
- GROZ 3" Steel Tool Maker Vise (35201)
- EPPINGER ER25 PRECIFLEX Adapter Type 4 (2504-0190)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- Melin Tool Co Straight Flute Drill Bits