Shop All Straight Flute Drill Bits
Melin Tool Co
Drill, Carbide, Str-Fl, 10mm x 48mm, Number of Flutes: 2
Mfr # JDR-10MM
Zoro # G5008838
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 83 mm
Product Information
- Brand Melin Tool Co
- MFR # JDR-10MM
- Zoro # G5008838
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 10 mm |
Overall Length | 83 mm |
Length of Cut | 48 mm |
Details
Item | Drill,Carbide,Str-Fl,10mm x 48mm |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill,Carbide,Str-Fl,10mm x 48mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" (12-501)
- CENTRAL TOOLS $DIAL INDICATOR SET 0-1" w/LKG PLIERS (CE3D103)
- VEGA Socket, Manganese Phosphate, 12" L (11EP12)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- Melin Tool Co Drill Bits