Shop All Countersinks
Melin Tool Co
Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6
Mfr # DHS6-1/2-82
Zoro # G5299983
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
Product Information
- Brand Melin Tool Co
- MFR # DHS6-1/2-82
- Zoro # G5299983
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Double End Countersink,HSS,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Double End Countersink,HSS,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 9mm (894 9)
- DRILL AMERICA 15/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/64)
- SUPERIOR PARTS Aftermarket Magazine Assembly (Steel) 2-Hole for Hitachi NR83A (SP 884-570)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- MELIN TOOL CO Countersink, Carbide, 82 deg., 1" (C6NC-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1 (HS1-1/2-82)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- HHIP 1/2" 82 Degree 3 Flute HSS Countersink (2001-1500)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills