Shop All Countersinks
Melin Tool Co
Double End Countersink, HSS, 100 deg., 3/8"
Mfr # DHS6-3/8-100
Zoro # G5342080
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 3/8"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # DHS6-3/8-100
- Zoro # G5342080
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Item | Double End Countersink,HSS,100 deg.,3/8" |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Double End Countersink,HSS,100 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- WESTWARD 4 5/16 in Bent Long Nose Plier Dipped Handle (30PA98)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Countersink, Carbide, 82 deg., 1" (C6NC-1-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills