Shop All Ball End Mills
Melin Tool Co
Die Sinker End Mill, Ball End, 1/4" x 1"
Mfr # AMGDS-1608-3B
Zoro # G5331818
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # AMGDS-1608-3B
- Zoro # G5331818
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Die Sinker End Mill,Ball End,1/4" x 1" |
End Mill Style | Taper Ball |
Finish | Uncoated |
Description
Die Sinker End Mill,Ball End,1/4 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Puller, 3-Arm Pattern, XS Legs, 50 x 70mm (1.19/0XS)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- POWERBUILT Magnetic Tray 5-1/2"X 9 1/2" (648357)
- TEKTON Ball Peen Dead Blow Hammer Set, 4-Piece (26, 36, 47, 50 oz.) (HDB95001)
- MELIN TOOL CO Carbide GP End Mill Ball 5/32"X9/16 (AMG-605-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/4" x 3/4 (CCMG-808-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 3/8" x 1-1/2, Number of Flutes: 2 (A-1212-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 5/16" x 1-3/8, End Mill Material: Cobalt High Speed Steel (A-1210-LB)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X5/8 (AMG-606-B)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0620" (1/16) (74362-C3)
- Melin Tool Co End Mills