Shop All Blank Sets
Melin Tool Co
De Carbide Engraving Blank 5/16X1/2, Overall Length: 4"
Mfr # 10587
Zoro # G4567801
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Finish Uncoated
- Single End/Double End Double End
- Overall Length 4"
- Cutter Dia. 5/16"
Product Information
- Brand Melin Tool Co
- MFR # 10587
- Zoro # G4567801
- Country of Origin United States
- Category Blank Sets
Dimensions
Overall Length | 4" |
Cutter Dia. | 5/16" |
Split Length | 1/2" |
Shank Dia. | 5/16" |
Details
Material | Carbide |
Item | De Carbide Engraving Blank 5/16X1/2 |
Finish | Uncoated |
Single End/Double End | Double End |
Description
De Carbide Engraving Blank 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- A & E HAND TOOLS Feeler Blade Handles (5469)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L (54TN56)
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- Melin Tool Co Blank Sets