Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 5/16X1/2, Split Length: 1/2"
Mfr # 91067
Zoro # G4568273
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 5/16"
- Split Length 1/2"
- Overall Length 2-1/2"
- Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # 91067
- Zoro # G4568273
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16" |
Split Length | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 5/16X1/2 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 90 Degrees |
Description
De Carbide Conical Blank 1F 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Outside Micrometer Case, 4" (733ZZ-4)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 1/4, Split L 3/8, OAL 2/12 In (RS-250-2)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- Melin Tool Co Tool Blanks