Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 5/16X1/2
Mfr # 91056
Zoro # G4568230
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 5/16"
- Split Length 1/2"
- Overall Length 4"
- Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # 91056
- Zoro # G4568230
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16" |
Split Length | 1/2" |
Overall Length | 4" |
Shank Dia. | 5/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 5/16X1/2 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Description
De Carbide Conical Blank 1F 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pocket Level, 3 1/2 In, 1 Vial (135B)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- RIDGID Throwout Link (39950)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-2)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- Melin Tool Co Split End Blanks