Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank, 1F, 3/16x7/16", Split Length: 7/16"
Mfr # 91064
Zoro # G4697423
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 3/16"
- Split Length 7/16"
- Overall Length 3"
- Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # 91064
- Zoro # G4697423
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16" |
Split Length | 7/16" |
Overall Length | 3" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank,1F,3/16x7/16" |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 90 Degrees |
Description
De Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Crochet File, Swiss, Oval, #0/Double (84410500)
- SQUIDS BY ERGODYNE Black Aerial Bucket Hook, PK 2 (3179-2IN-2)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11 mm Size, Standard Socket, Black Phosphate (49-66-6243)
- KO-KEN Bit Socket 32mm Hex 103mm 1 Sq. Drive (18107.22-32)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-14)
- MICRO 100 Blank, D 1/8, Split L 3/8 In, OAL 1.5 In (RS-125-1)
- MICRO 100 Blank, D 1/8 In, Split L 3/8 In, OAL 3 In (RS-125-13)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- Melin Tool Co Tool Blanks