Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8"
Mfr # 12353
Zoro # G4567838
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Finish Uncoated
- Material Carbide
- End Type Ball
- Split Length 3/8"
Product Information
- Brand Melin Tool Co
- MFR # 12353
- Zoro # G4567838
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 1-1/2" |
Split Length | 3/8" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Details
Item | De Carbide Ball End Blank 1F 1/8X3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMMERTRAP TrimmerTrap Backpack Rack for STIHL Blowers (ST-2)
- WIDIA Spiral Flute Tap, 7/16"-20, Bottoming, 2 Flutes, UNJF (VTSFT-TC5162)
- DEWALT 31PC Screwdriving Set (DWAX100)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14572)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 4 In (SR-250-4)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003066)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- Melin Tool Co Round Blanks