Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 1/8X3/8, Overall Length: 3"
Mfr # 12354
Zoro # G4567899
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish Uncoated
- Material Carbide
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12354
- Zoro # G4567899
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 3/8" |
Shank Dia. | 1/8" |
Cutter Dia. | 1/8" |
Details
Item | De Carbide Ball End Blank 1F 1/8X3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CC456-01 36 in. Green Nylex Soft Finish Broom Head, 6PK (CC456-01-6)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 21/32 (55442)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7/64 (44007)
- WIHA Insulated Tool Set, 10 pc. (32891)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- MICRO 100 Round Blank, Dia. 2.5 mm, Length 100 mm (SRM-025-100)
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- MICRO 100 Round Blank, Dia. 3.0 mm, Length 38 mm (SRM-030-038)
- Melin Tool Co Tool Blanks