Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 1/4X3/8, Overall Length: 4"
Mfr # 12358
Zoro # G4567862
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Uncoated
- Material Carbide
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12358
- Zoro # G4567862
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 4" |
Split Length | 3/8" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Details
Item | De Carbide Ball End Blank 1F 1/4X3/8 |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 1/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- VAUGHAN REPELLENTACEMENT HANDLE BROWN 14in. (64142)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 34 mm Size, Deep Socket, Black Phosphate (49-66-6295)
- CRESCENT PLIER 6"" L NOSE DIAMOND (6546CVSMLN)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Straight, 4" L, 1/4" dia. (701-004250)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- Melin Tool Co Tool Blanks