Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 1/2X5/8
Mfr # 12363
Zoro # G4567908
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Material Carbide
- Finish Uncoated
- End Type Ball
- Split Length 5/8"
Product Information
- Brand Melin Tool Co
- MFR # 12363
- Zoro # G4567908
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 4" |
Split Length | 5/8" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Details
Item | De Carbide Ball End Blank 1F 1/2X5/8 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 1/2X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- DAYTON Bushing Tool Set (4X083)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 7/8" (RFW-28)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 12 In (SR-500-12)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2-1/2 In (SR-312-2.5)
- MICRO 100 Round Blank, Dia. 3/32 In, Length 3 In (SR-093-3)
- Melin Tool Co Round Blanks