Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank, 1F, 1/2x5/8"
Mfr # 12361
Zoro # G4697469
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Material Carbide
- Finish Uncoated
- End Type Ball
- Split Length 5/8"
Product Information
- Brand Melin Tool Co
- MFR # 12361
- Zoro # G4697469
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 5/8" |
Shank Dia. | 1/2" |
Cutter Dia. | 1/2" |
Details
Item | De Carbide Ball End Blank,1F,1/2x5/8" |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank,1F,1/2x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Sliding T-Handle, 3/4" D, Black (HB-20A)
- SIMONDS Mill File, American, Rectangular, Bastard (78149600)
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-145)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 6 In (SR-125-6)
- MICRO 100 Round Blank, Dia. 5/8 In, Length 3-1/2 In (SR-625-3.5)
- MICRO 100 Round Blank, Dia. 1/2 In, Length 4 In (SR-500-4)
- Melin Tool Co Round Blanks