Shop All Round Blanks
Melin Tool Co
De Ball End, End Blank, 1-Flutes, 3/16x3/8"
Mfr # 12355
Zoro # G5302731
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Product Information
- Brand Melin Tool Co
- MFR # 12355
- Zoro # G5302731
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2" |
Split Length | 3/8" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Details
Item | De Ball End,End Blank,1-Flutes,3/16x3/8" |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Double End |
Description
De Ball End,End Blank,1-Flutes,3/16x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- LENOX Hole Saw, Bi-Metal, Dia 7/8" (3001414L)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- MELIN TOOL CO Ballnose Carbide Blank 1F .0938X1/4 (91075)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MELIN TOOL CO Ballnose Carbide Blank, 1F, .0781x3/16" (91074)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 7.0 mm, Length 100 mm (SRM-070-100)
- ZORO SELECT Round Blank, Unfinished, 1/4" dia. (702-001200)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 4 In (SR-156-4)
- Melin Tool Co Round Blanks