Shop All Countersinks
Melin Tool Co
Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia.
Mfr # HS1EL-3/16-82
Zoro # G4956520
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1EL-3/16-82
- Zoro # G4956520
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 4" |
Details
Item | Countersink,Hss,Xl,1F,82 deg.,3/16" x |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Hss,Xl,1F,82 deg.,3/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Hammer Rip 10Oz Lil' Pro (9)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1250" (1/8) (923108)
- MAPP CASTER Tool Box and Job Box Casters, 5" Phenolic Wheel Casters, 4000# Cap. (146DURB520-TOOLBOX)
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/2" (HSCR-1-1/2-90)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- Melin Tool Co Countersinks