Shop All Countersinks
Melin Tool Co
Countersink, Hss, DE, 120 deg., 5/16" dia.
Mfr # DHS4-5/16-120
Zoro # G5005283
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 5/16"
- Shank Dia. 5/16"
- Number of Flutes 4
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # DHS4-5/16-120
- Zoro # G5005283
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
Item | Countersink,Hss,DE,120 deg.,5/16" x |
Countersink Angle | 120 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Countersink,Hss,DE,120 deg.,5/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 17mm (80011)
- FEIN Gsz8 280Pe Die Grinder (GSZ8-280PE)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 1/2"L, GP Phenolic (2310)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 3/8" (C1-3/8-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- MELIN TOOL CO Double End Countersink, HSS, 100 deg., 3/8" (DHS6-3/8-100)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- M.A. FORD Countersink, 3/4 dia., 1/2" Shank, 90 (61075003)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills