Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 5/8"
Mfr # HS3-5/8-82T
Zoro # G4741611
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS3-5/8-82T
- Zoro # G4741611
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Countersink,Hss,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- MILWAUKEE TOOL On/Off FWD/Rev Switch (23-66-1020)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- WESTWARD Tinners Snip Set, Straight, 7 in 10 in, Steel (4YP53)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-120T)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3 (HS3-1/4-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills