Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6
Mfr # HS6-3/8-82
Zoro # G4566812
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Melin Tool Co
- MFR # HS6-3/8-82
- Zoro # G4566812
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,3/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX MANDREL9/16-1 3/16""/2CH (1779774)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- FLORIDA PNEUMATIC Air Die Grinder, 20,000 rpm, 0.33 HP (FP-3751)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- MELIN TOOL CO Reamer Countersink, 60 deg., 3/4" (HSCR-3/4-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/2" (HSCR-1-1/2-82)
- LINK 1-1/2 X 82 Deg HSS Rh 1Fl Chamfer 3/4 Shank X 3-1/2 Oal (90-L2-425)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills