Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 3/8", Number of Flutes: 4
Mfr # HS4-3/8-82
Zoro # G4741191
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Material - Machining High Speed Steel
- Body Dia. 3/8"
- Finish - Machining Black Oxide
- Overall Length 2"
Product Information
- Brand Melin Tool Co
- MFR # HS4-3/8-82
- Zoro # G4741191
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Countersink,Hss,82 deg.,3/8" |
Countersink Angle | 82 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- BAREBONES LIVING Tool Bag, Gathering Bag - Dark Khaki, Dark Khaki, Gathering Bag - Dark Khaki (GDN-069)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- MELIN TOOL CO Countersink, Carbide, 100 deg., 3/16" (C6-3/16-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/16 (HSP1-3/16-82T)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills