Shop All Countersinks
Melin Tool Co
Countersink, Hss, 60 deg., 2", Number of Flutes: 6
Mfr # HS6-2-60
Zoro # G4743133
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Melin Tool Co
- MFR # HS6-2-60
- Zoro # G4743133
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2" |
Shank Dia. | 3/4" |
Overall Length | 3-3/4" |
Details
Item | Countersink,Hss,60 deg.,2" |
Countersink Angle | 60 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,60 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- MELIN TOOL CO Countersink, Hss, 1F 120 deg., 2" (HS1-2-120)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1", Number of Flutes: 4 (C4-1-120)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- Melin Tool Co Countersinks