Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 90 deg., 3/4"
Mfr # HS1-3/4-90
Zoro # G5302250
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/4"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1-3/4-90
- Zoro # G5302250
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,HSS,1F,90 deg.,3/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- DRILL AMERICA A - Z 26 Piece HSS Jobber Length Drill Bit Set (DWD26J-SET)
- DRILL AMERICA #1x6" HSS Aircraft Extension Drill Bit (DWDA/CX61)
- SUNEX Torque Wrench 3/4 In. Drive 110-600 F (40600)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- MELIN TOOL CO Countersink, Carbide, 100 deg., 3/16" (C6-3/16-100)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 4 (HS4-5/8-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- Melin Tool Co Countersinks