Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1
Mfr # HS1-1/2-90-1/4
Zoro # G5302363
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/2"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1-1/2-90-1/4
- Zoro # G5302363
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,HSS,1F,90 deg.,1/2" |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-13/16" Strike-free Leverage Wrench, 45° Offset Head (66658)
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- ASTRO PNEUMATIC HEAT GUN INDUSTRIAL HD (AO9426)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- Melin Tool Co Countersinks