Shop All Countersinks
Melin Tool Co
Countersink, Hss, 1F 82 deg., 1"
Mfr # HS1-1-82
Zoro # G4565379
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1-1-82
- Zoro # G4565379
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Hss,1F 82 deg.,1" |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,1F 82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOHAND Quick Disconnect Cable 5M (CABL-013)
- WILLIAMS Williams Deadblow Hammer, 16 oz. (JHW-16)
- MILWAUKEE TOOL Small Opening Tool For 7/8" Sectional Cable (48-53-3835)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 3 (HSP3-1-90)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- MELIN TOOL CO Countersink, Carbide, 100 deg., 3/16" (C6-3/16-100)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-100T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1-1/4" (HSP6-1-1/4-82T)
- KEO Countersink, 6 FL, 60 Deg, 3/4, TiAlN (55786-TiALN)
- Melin Tool Co Countersinks