Shop All Countersinks
Melin Tool Co
Countersink, Hss, 1F 120 deg., 2"
Mfr # HS1-2-120
Zoro # G4558981
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 2"
- Shank Dia. 3/4"
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS1-2-120
- Zoro # G4558981
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2" |
Shank Dia. | 3/4" |
Overall Length | 3-3/4" |
Details
Item | Countersink,Hss,1F 120 deg.,2" |
Countersink Angle | 120 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,1F 120 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Car Length Reamer w/Straight Shank (C24012)
- DRILL AMERICA m7x.5 HSS Metric Hand Tap (DWTSMT7X.5)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- PERFORMANCE TOOL 3/8 In Dr. Socket Rail, W38000 (W38000)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 13/16" (HS0-13/16-82)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- KEO Countersink, 6 FL, 90 Deg, 1 1/4, Cobalt (55552)
- Melin Tool Co Countersinks