Shop All Countersinks
Melin Tool Co
Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6
Mfr # HS6-1/2-110
Zoro # G4564800
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 110 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HS6-1/2-110
- Zoro # G4564800
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Countersink,Hss,110 deg.,1/2" |
Countersink Angle | 110 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,110 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- INTERNAL TOOL A 1-1/4X1/4X.030 Rads Carbide Key Cut (102-1440-C)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO Carbide Countersink, 60 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-60)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 4 (C4-1/4-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 4 (HS4-5/8-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills