Shop All Countersinks
Melin Tool Co
Countersink, Hss, 100 deg., 1/2", Number of Flutes: 6
Mfr # HS6-1/2-100
Zoro # G4564870
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Melin Tool Co
- MFR # HS6-1/2-100
- Zoro # G4564870
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Countersink,Hss,100 deg.,1/2" |
Countersink Angle | 100 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,100 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 5/8 (HSP1-5/8-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- Melin Tool Co Countersinks