Shop All Countersinks
Melin Tool Co
Countersink, HSS, 0F, 82 deg., 9/16"
Mfr # HS0-9/16-82
Zoro # G5346673
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 9/16"
- Shank Dia. 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
Product Information
- Brand Melin Tool Co
- MFR # HS0-9/16-82
- Zoro # G5346673
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 9/16" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,HSS,0F,82 deg.,9/16" |
Countersink Angle | 82 Degrees |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,HSS,0F,82 deg.,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Front End Service Set (6295)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 19mm (84320N)
- CURRENT TOOLS Mobile Bending Station (252)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 3/8 (38316)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills