Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 90 deg., 1", Number of Flutes: 3
Mfr # HSP3-1-90
Zoro # G4565248
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 3
- Material - Machining Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HSP3-1-90
- Zoro # G4565248
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Cobalt,90 deg.,1" |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,90 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- AIRSPADE Utility AirSpade 5000 Kit 150 cfm (ASU50150KT)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-82)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46110)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills