Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3
Mfr # HSP3-1-60
Zoro # G4565263
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 3
- Material - Machining Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HSP3-1-60
- Zoro # G4565263
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Cobalt,60 deg.,1" |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Cobalt,60 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- STARRETT Lug-on Center Back (PT25053)
- KNIPEX Insulated Tool Set, 15 pc. (98 99 13)
- EMPIRE LEVEL 12 in. Hook Rule (27308)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- IRWIN Countersink Hss#10 Irwin (1882783)
- Melin Tool Co Countersinks