Shop All Countersinks
Melin Tool Co
Countersink, Cobalt, 1F, 82 deg., 1-1/4
Mfr # HSP1-1-1/4-82T
Zoro # G4997522
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/4"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1-1/4-82T
- Zoro # G4997522
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Countersink,Cobalt,1F,82 deg.,1-1/4 |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Cobalt,1F,82 deg.,1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/2" (HSCR-1-1/2-90)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- Melin Tool Co Countersinks